Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-SXR-60M https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0OXxpbWFnZS9qcGVnfGFHRTBMMmhtTXk4eE1EYzJOemsyTkRRd05UYzVNQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMU5ZVWw5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MjViYmQ5ZTcxODBiZGQxNzMwNTA1YThiMTJmYzhkYWMyYjBhYzBjYThhMmE3NTViYmJiMTg3NjYzNmNmZTE5ZQ
258884 Insert Bearings Spherical OD 

DODGE DODGE

INS-SXR-60M

Description

INS-SXR-60M INSERT BALL BRG ; NON RETURNABLE

Insert Bearing; 60MM Bore; 77.8MM Length Thru Bore; Wide Inner Ring; 26MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

125634

BDI #
258884

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

196.2047 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 196.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.74
EAN
0782475797325
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SXR-60M
Manufacturer Internal Number
125634
Weight / LBS
3.748
Long Description
Insert Bearing; 60MM Bore; 77.8MM Length Thru Bore; Wide Inner Ring; 26MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh