Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-SXV-103 https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXV-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0M3xpbWFnZS9qcGVnfGFEVm1MMmczTnk4eE1EYzJPRFU1TVRVMU1qVTBNaTlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMU5ZVmw5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MWNjZGQzNWFkM2E1ODMzMWIwZGUyYWEwMDBlN2U3MTdmOTc2MWZjY2Y5M2NkOTYwNjkwYTQ1ODk0Y2QzYzQ5ZQ
261199 Insert Bearings Spherical OD 

DODGE DODGE

INS-SXV-103

Description

INS-SXV-103 INSERT BALL BRG

Insert Bearing; 1-3/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

131441

BDI #
261199

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

63.71 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 63.71 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.33
EAN
0782475560356
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SXV-103
Manufacturer Internal Number
131441
Weight / LBS
0.7
Long Description
Insert Bearing; 1-3/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh