https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-JEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1OHxpbWFnZS9qcGVnfGFHTm1MMmd5WkM4eE1EYzJPVFkxTnpRMk1qZ3hOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMHBGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MTFmZTAwZDJmMGVkNmRiZDM4ZDk0NzA3ZDA0NTliNGUyNDMzMWJhMDk2YWM3OTZiNzhiNjc1ZDI3MWZmNWY3OQ
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-JEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1OHxpbWFnZS9qcGVnfGFHTm1MMmd5WkM4eE1EYzJPVFkxTnpRMk1qZ3hOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMHBGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MTFmZTAwZDJmMGVkNmRiZDM4ZDk0NzA3ZDA0NTliNGUyNDMzMWJhMDk2YWM3OTZiNzhiNjc1ZDI3MWZmNWY3OQ
NTN
NTN
JEL206-104W3
NTN NTN
Description
BCA-JEL206-104W3 ; POR BEARING UNIT INSERT
Insert Bearing; 1-1/4" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
JEL206-104W3
BDI #
17146886
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/JEL206-104W3/p/17146886
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.29
EAN
4547359492217
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact Land Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Nylon Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.64
Long Description
Insert Bearing; 1-1/4" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

