Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JL205-100C3 https://www.bdiexpress.com/medias/INDNTNBRGXXX-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczMzV8aW1hZ2UvanBlZ3xhR1k1TDJnME1TOHhNRFV5TURBd09UZ3pORFV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZURjh6TURCNE16QXdMbXB3Wnd8NjAyYTU3ZjJlYTU2ZGRmNjE3MDJjZDk5MjY3OGYyM2YxMWZmMjU1ZGQwMWZiNTlhNjBlNzc1ODAxMDU0MGZlMA
21589403 Insert Bearings Spherical OD 

NTN NTN

JL205-100C3

Description

JL205-100C3 INSERT BEARING ; NON-RETURNABLE 1"ID 2.0472"OD 0.8465"W

Insert Bearing; 1" Bore; 2.047" Outside Diameter; 0.846" Width; Ball Bearing; Set Screw; C3 Radial Clearence

Part #

JL205-100C3

BDI #
21589403

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

38.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 38.11 / each BDIExpress
QTY

Inventory

Total: 5

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.13
EAN
4547359665307
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.2866
Product Detail
Insert Bearing
Product Specification
1" Bore; 2.047" Outside Diameter; 0.846" Width; Ball Bearing; Set Screw; C3 Radial Clearence
Long Description
Insert Bearing; 1" Bore; 2.047" Outside Diameter; 0.846" Width; Ball Bearing; Set Screw; C3 Radial Clearence