PT INTERNATIONAL
PT INTERNATIONAL
K004-12
PT INTERNATIONAL PT INTERNATIONAL
Description
K004-12 INSERT BEARING ; 3/4" 42MM OD BORE SETSCREW INSERT
Insert Bearing; 3/4" Bore; 0.83" Length Thru Bore; Extra Narrow Inner Ring; 0.47" Outer Race Width; Spherical; 1.65" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101015844
BDI #
18127285
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/K004-12/p/18127285
Your Price
$ 54.59 / each
$ 55.00 / each BDIExpress
$ 55.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.454
EAN
0800675195519
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.17637
Long Description
Insert Bearing; 3/4" Bore; 0.83" Length Thru Bore; Extra Narrow Inner Ring; 0.47" Outer Race Width; Spherical; 1.65" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.83 Inch | 21.082 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.65 Inch | 41.91 Millimeter
Outer Race Width
0.47 Inch | 11.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


