PT INTERNATIONAL
PT INTERNATIONAL
K006-30MM-CR
PT INTERNATIONAL PT INTERNATIONAL
Description
K006-30MM-CR INSERT BEARING ; W/SETSCREW
Insert Bearing; 30MM Bore; 24.5MM Length Thru Bore; Extra Narrow Inner Ring; 13MM Outer Race Width; Spherical; 55MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101015853
BDI #
18127294
Details
234.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/K006-30MM-CR/p/18127294
Your Price
$ 234.84 / each
$ 235.00 / each BDIExpress
$ 235.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.454
EAN
0800675192341
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Stainless Steel Cage | Corrosion Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.35274
Long Description
Insert Bearing; 30MM Bore; 24.5MM Length Thru Bore; Extra Narrow Inner Ring; 13MM Outer Race Width; Spherical; 55MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.965 Inch | 24.5 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



