Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MU004-20MM https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-MU-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Mjh8aW1hZ2UvanBlZ3xhR016TDJnd055ODVOVFF3TnpFME9ESXpOekV3TG1wd1p3fDEwZTdiODM1YmYwN2Y5MWI2ZDM2NWNlNDNjOGJiMmRiMWIyYjJiYjlkNzgwMDc4MWJkYjA4ZTJiYzRkMTIxZjg
18249493 Insert Bearings Spherical OD 

PT INTERNATIONAL PT INTERNATIONAL

MU004-20MM

Description

MU004-20MM ; ECC LOCK STAINLESS INSERT 20MM

Insert Bearing; 20MM Bore; 24.5MM Length Thru Bore; Extra Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

MU004-20MM

BDI #
18249493

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Long Description
Insert Bearing; 20MM Bore; 24.5MM Length Thru Bore; Extra Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
0.965 Inch | 24.5 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh