https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-MUB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTh8aW1hZ2UvanBlZ3xhR00zTDJnM05TOHhNRFU0TmpJeU16RTBPVEE0Tmk5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDAxVlFsOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fDkxMWFlNTlkMDc1NjVlYjYwN2ExZWM0OTVjOTI4ZDcxYmQ4MWUyMmNiZTA5ODRmODk0NDg2YmRiMzBmZjI5YWU
https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-MUB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTh8aW1hZ2UvanBlZ3xhR00zTDJnM05TOHhNRFU0TmpJeU16RTBPVEE0Tmk5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDAxVlFsOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fDkxMWFlNTlkMDc1NjVlYjYwN2ExZWM0OTVjOTI4ZDcxYmQ4MWUyMmNiZTA5ODRmODk0NDg2YmRiMzBmZjI5YWU
TIMKEN
TIMKEN
MUB 1 1/2
TIMKEN TIMKEN
Description
MUB 1 1/2 ; WIDE INNER RING MACHINE UNIT
Insert Bearing; 1-1/2" Bore; 2-7/32" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
MUB 1 1/2
BDI #
1367028
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/MUB-1-1-2/p/1367028
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.76
EAN
0087796052581
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
MUB 1 1/2
Weight / LBS
1.68
Long Description
Insert Bearing; 1-1/2" Bore; 2-7/32" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

