Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAIUG3-45 https://www.bdiexpress.com/medias/INDEDTINSERT-NA-3-SM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MzN8aW1hZ2UvanBlZ3xhRGd6TDJnNU15OHhNREl5TlRVM09UZ3hPVEF6T0M5SlRrUkZSRlJKVGxORlVsUmZUa0ZmTTE5VFRWOHpNREI0TXpBd0xtcHdad3wzNTE3NjA5ZjU1YzY2M2U1NTA2N2RiY2U0YWIzZmM3NTk4NGUxZTAzNDE4NmZjYTdkYjY4MjIxNDNhOGEyOWQw
20869277 Insert Bearings Spherical OD 

EDT CORP EDT CORP

NAIUG3-45

Description

NAIUG3-45 SELF-ALIGNING INSERT BEARING ; POLYMER

Insert Bearing; 2-13/16" Bore; 1.33" Length Thru Bore; Narrow Inner Ring; Spherical; 3.346" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element

Part #

NAIUG3-45

BDI #
20869277

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

351.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 351.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.227
EAN
0883450857772
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Narrow Poly-Round | Gray Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.5
Long Description
Insert Bearing; 2-13/16" Bore; 1.33" Length Thru Bore; Narrow Inner Ring; Spherical; 3.346" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
1.33 Inch | 33.782 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh