BOSTON GEAR
BOSTON GEAR
NBG25 15/16 OBSOLETE DO NOT USE 06/25
BOSTON GEAR BOSTON GEAR
Description
NBG25 15/16 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE SS INNER RACE
Insert Bearing; 15/16" Bore; 1-11/32" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
68897 - OBS
BDI #
176943
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NBG25-15-16-OBSOLETE-DO-NOT-USE-06-25/p/176943
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.195
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Long Description
Insert Bearing; 15/16" Bore; 1-11/32" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
1.344 Inch | 34.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


