https://www.bdiexpress.com/medias/INDEDTINSERT-QF-7-LK-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTl8aW1hZ2UvanBlZ3xhRGN5TDJnMFpTOHhNREl5TlRVNU9ERXpOak0xTUM5SlRrUkZSRlJKVGxORlVsUmZVVVpmTjE5TVMxOVRVMTh6TURCNE16QXdMbXB3Wnd8YTFlMTlkZjdmMTI4MzVjODM0NjJjNmM0MGEyYjMzODU5YmM4NTNlNGZmYWY1MzUyMzcyNzU3OTZjM2M5NzE0Ng
https://www.bdiexpress.com/medias/INDEDTINSERT-QF-7-LK-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTl8aW1hZ2UvanBlZ3xhRGN5TDJnMFpTOHhNREl5TlRVNU9ERXpOak0xTUM5SlRrUkZSRlJKVGxORlVsUmZVVVpmTjE5TVMxOVRVMTh6TURCNE16QXdMbXB3Wnd8YTFlMTlkZjdmMTI4MzVjODM0NjJjNmM0MGEyYjMzODU5YmM4NTNlNGZmYWY1MzUyMzcyNzU3OTZjM2M5NzE0Ng
EDT CORP
EDT CORP
QFIUC7-16-LK
EDT CORP EDT CORP
Description
QFIUC7-16-LK SELF-ALIGNING INSERT BRG
Insert Bearing; 1" Bore; 1.63" Length Thru Bore; Wide Inner Ring; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
QFIUC7-16-LK
BDI #
20881063
Details
745.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/QFIUC7-16-LK/p/20881063
Your Price
$ 745.72 / each
$ 746.00 / each BDIExpress
$ 746.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.272
EAN
0883450924030
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Poly-Round | Black Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.4
Long Description
Insert Bearing; 1" Bore; 1.63" Length Thru Bore; Wide Inner Ring; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.63 Inch | 41.4 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

