Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RA101-RRB https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-RA-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2OTF8aW1hZ2UvanBlZ3xhRE15TDJneE15OHhNREl5TlRVMk5UVTVOemN5Tmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFKQlgwVkRYek13TUhnek1EQXVhbkJufDIwYzhlMmU2N2VkNWY1ZTUzMGI0NWJiNWU4ZWYzNjJkMjdhYWI5MzE0NjU3NzIwZTk1MjkzOTExY2EzMDU3YmQ
1305911 Insert Bearings Spherical OD 

SKF SKF

RA101-RRB

Description

RA101-RRB ADAPTER BEARING

Insert Bearing; 1-1/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

RA101-RRB

BDI #
1305911

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

59.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 59.74 / each
$ 60.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.364
EAN
0085311073356
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Long Description
Insert Bearing; 1-1/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Bore
1.063 Inch | 27 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh