https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAEB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTR8aW1hZ2UvanBlZ3xhR1l6TDJneFl5OHhNRFUxTnpjd016QXlPRGMyTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKQlJVSmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3wzMTJiYzdiNzk0YjhiNjk1MjZlOGE0NjAwZGMyZDhiNGY0YWU0YWY3ZmVhZmE4M2VlMjY5M2E3MzQ5NGExMDli
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAEB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTR8aW1hZ2UvanBlZ3xhR1l6TDJneFl5OHhNRFUxTnpjd016QXlPRGMyTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKQlJVSmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3wzMTJiYzdiNzk0YjhiNjk1MjZlOGE0NjAwZGMyZDhiNGY0YWU0YWY3ZmVhZmE4M2VlMjY5M2E3MzQ5NGExMDli
INA
INA
RAE40-XL-NPP-B
INA INA
Description
RAE40-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Insert Bearing; 40MM Bore; 43.8MM Length Thru Bore; Narrow Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RAE40-XL-NPP-B
BDI #
1412135
Details
184.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RAE40-XL-NPP-B/p/1412135
Your Price
$ 184.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.63
EAN
4012802800432
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RAE40NPPB
Weight / LBS
1.389
Long Description
Insert Bearing; 40MM Bore; 43.8MM Length Thru Bore; Narrow Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.724 Inch | 43.8 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

