Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SA207-35MM https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-SA-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjV8aW1hZ2UvanBlZ3xhR1UwTDJnMk9TODVOVFF3TnpBM09UYzFNVGs0TG1wd1p3fGM3N2IwNjMzMjY2MWNjOGU1NTk3YmUzYTY4NzI2MjFjZTc2OWE0ODI2M2NmZjlmOGM1MWRjMzI0OTY5NDk4MzI
21435846 Insert Bearings Spherical OD 

TRITAN TRITAN

SA207-35MM

Description

SA207-35MM INSERT BALL BEARING ; 35MM BORE ECC COLLAR LOCK

Insert Bearing; 35MM Bore; 38.9MM Length Thru Bore; Narrow Inner Ring; 17MM Outer Race Width; Spherical; 72MM Outside Diameter; Not Relubricatable; Full Cover Metal Shroud Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2101093797

BDI #
21435846

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

38.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 38.11 / each BDIExpress
QTY

Inventory

Total: 94

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.521
EAN
0888569038180
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Full Cover Metal Shroud
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
1.1
Long Description
Insert Bearing; 35MM Bore; 38.9MM Length Thru Bore; Narrow Inner Ring; 17MM Outer Race Width; Spherical; 72MM Outside Diameter; Not Relubricatable; Full Cover Metal Shroud Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh