https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-G-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY4NnxpbWFnZS9qcGVnfGFEUXlMMmd4WVM4eE1EYzJPVEV6TVRJd09EY3pOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYMGRmTXpBd2VETXdNQzVxY0djfDM0OWYwODU5YWYyYTg4ZWI2ZGVhOTMxOTA3YjE5YWFjZmIzNjQzYTZkZTQwYTIxNTRkMjYyNjg5NjI0ODlmNzM
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-G-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY4NnxpbWFnZS9qcGVnfGFEUXlMMmd4WVM4eE1EYzJPVEV6TVRJd09EY3pOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYMGRmTXpBd2VETXdNQzVxY0djfDM0OWYwODU5YWYyYTg4ZWI2ZGVhOTMxOTA3YjE5YWFjZmIzNjQzYTZkZTQwYTIxNTRkMjYyNjg5NjI0ODlmNzM
IPTCI
IPTCI
SB 201 8 G
IPTCI IPTCI
Description
SB 201 8 G INSERT BEARING ; 1/2INX0.4724INX1.5748IN
Insert Bearing; 1/2" Bore; 0.866" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101041083
BDI #
518867
Details
26.78
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB-201-8-G/p/518867
Your Price
$ 26.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.1
EAN
0080067569699
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
0.22
Long Description
Insert Bearing; 1/2" Bore; 0.866" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.866 Inch | 22 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

