https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4NnxpbWFnZS9qcGVnfGFERTBMMmhrTXk4eE1EYzNNREExTXpJd01UazFNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGQ1YjRjMzYwNzBlM2U5ZDM5MDRiZjQwMWRhZTMyYzA3NWY1ZDhhZjgxOGVlODNlNzBiMjY5OTRmN2JlYzM1YmI
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4NnxpbWFnZS9qcGVnfGFERTBMMmhrTXk4eE1EYzNNREExTXpJd01UazFNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGQ1YjRjMzYwNzBlM2U5ZDM5MDRiZjQwMWRhZTMyYzA3NWY1ZDhhZjgxOGVlODNlNzBiMjY5OTRmN2JlYzM1YmI
IPTCI
IPTCI
SB 203 17MM N
IPTCI IPTCI
Description
SB 203 17MM N INSERT BEARING ; 17MM X 0.4724IN X 1.5748IN
Insert Bearing; 17MM Bore; 22MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101046751
BDI #
21437840
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB-203-17MM-N/p/21437840
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.41
EAN
0080067575306
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
0.22
Long Description
Insert Bearing; 17MM Bore; 22MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.669 Inch | 17 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

