Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SB 210   FK
15004955 Insert Bearings Spherical OD 

BDI APPROVED BEARING BDI APPROVED BEARING

SB 210 FK

Description

BDI APPROVED BEARING SB 210 FK

Insert Bearing; 50MM Bore; Narrow Inner Ring; Ball Bearing; 43.54MM Length Thru Bore; 20MM Outer Race Width; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring

Part #

SB 210 FK

BDI #
15004955

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
50MM Bore; Narrow Inner Ring; Ball Bearing; 43.54MM Length Thru Bore; 20MM Outer Race Width; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
Long Description
Insert Bearing; 50MM Bore; Narrow Inner Ring; Ball Bearing; 43.54MM Length Thru Bore; 20MM Outer Race Width; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring