https://www.bdiexpress.com/medias/INDEBCINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyMHxpbWFnZS9qcGVnfGFHTmtMMmhqWXk4eE1EYzJPRFE1TnpFeE5URTJOaTlKVGtSRlFrTkpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGE3MDU0MzdiOWY5YzJmMzQyZWE1NDU2YmE1ZDU5MDQzYjZkZWY2MGJkNTM2ODE1ZjA1YzU2M2ZmYzhmMTkyOGI
https://www.bdiexpress.com/medias/INDEBCINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyMHxpbWFnZS9qcGVnfGFHTmtMMmhqWXk4eE1EYzJPRFE1TnpFeE5URTJOaTlKVGtSRlFrTkpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGE3MDU0MzdiOWY5YzJmMzQyZWE1NDU2YmE1ZDU5MDQzYjZkZWY2MGJkNTM2ODE1ZjA1YzU2M2ZmYzhmMTkyOGI
EBC
EBC
SB204-12
EBC EBC
Description
SB204-12 INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Insert Bearing; 3/4" Bore; 63/64" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Not Relubricatable; K Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SB204-12
BDI #
18152007
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB204-12/p/18152007
Your Price
$ 8.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.12
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
SB 204
Weight / LBS
0.265
Long Description
Insert Bearing; 3/4" Bore; 63/64" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Not Relubricatable; K Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

