Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB204-12 https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-SB-SS-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4MDF8aW1hZ2UvanBlZ3xhR05rTDJnNVlTODVOVFF3TnpBNE1UQTJNamN3TG1wd1p3fGJhZjA2ZjJlODk1ZTVmYjNkNmU2Mzg4MGJkOTRmMmFjNTM1NDJiYzNiYjkzZmIzMjVkNDlmYzcyNGQ5NGFhZDE
21435851 Insert Bearings Spherical OD 

TRITAN TRITAN

SB204-12

Description

SB204-12 INSERT BALL BEARING ; 3/4IN DIA BORE SET SCREW LOCK TYPE

Insert Bearing; 3/4" Bore; 63/64" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Not Relubricatable; Full Cover Metal Shroud Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2101094524

BDI #
21435851

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.48 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 16.48 / each
$ 17.00 / each
BDIExpress
QTY

Inventory

Total: 100

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.141
EAN
0888569041104
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Full Cover Metal Shroud
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.31
Long Description
Insert Bearing; 3/4" Bore; 63/64" Length Thru Bore; Narrow Inner Ring; 0.551" Outer Race Width; Spherical; 1.85" Outside Diameter; Not Relubricatable; Full Cover Metal Shroud Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.984 Inch | 25 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh