Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB204KG5 https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MHxpbWFnZS9qcGVnfGFESTVMMmd6TkM4eE1EYzJPVFExTXpBeU16STJNaTlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGM5NDNlZGExNTcwMWFjMGVkMTk1YWViZTE2YzY0NzFmZWRlNDJiMTFhMGIxODk2MTk1NjhiYjAyYWFhMmE4ZDc
21853242 Insert Bearings Spherical OD 

FYH FYH

SB204KG5

Description

SB204KG5 INSERT BEARING ; 20MM DIA BORE SET SCREW LOCKING

Insert Bearing; 20MM Bore; 25MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

SB204KG5

BDI #
21853242

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.15
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.33069
Long Description
Insert Bearing; 20MM Bore; 25MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh