Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SB207-22
21511188 Insert Bearings Spherical OD 

EBC EBC

SB207-22

Description

SB207-22 INSERT BEARING ; NARR SPH 1-3/8" BORE X 72MM OD X 17MM WD

Insert Bearing; 1-3/8" Bore; Narrow Inner Ring; Ball Bearing; 1.26" Length Thru Bore; 0.669" Outer Race Width; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring

Part #

SB207-22

BDI #
21511188

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 14.47 / each BDIExpress
QTY

Inventory

Total: 12

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Product Detail
Insert Bearing
Product Specification
1-3/8" Bore; Narrow Inner Ring; Ball Bearing; 1.26" Length Thru Bore; 0.669" Outer Race Width; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
Long Description
Insert Bearing; 1-3/8" Bore; Narrow Inner Ring; Ball Bearing; 1.26" Length Thru Bore; 0.669" Outer Race Width; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring