https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4NnxpbWFnZS9qcGVnfGFERTBMMmhrTXk4eE1EYzNNREExTXpJd01UazFNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGQ1YjRjMzYwNzBlM2U5ZDM5MDRiZjQwMWRhZTMyYzA3NWY1ZDhhZjgxOGVlODNlNzBiMjY5OTRmN2JlYzM1YmI
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4NnxpbWFnZS9qcGVnfGFERTBMMmhrTXk4eE1EYzNNREExTXpJd01UazFNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGQ1YjRjMzYwNzBlM2U5ZDM5MDRiZjQwMWRhZTMyYzA3NWY1ZDhhZjgxOGVlODNlNzBiMjY5OTRmN2JlYzM1YmI
RIT BEARING
RIT BEARING
SB207-23
RIT BEARING RIT BEARING
Description
SB207-23 ; INSERT BEARING
Insert Bearing; 1-7/16" Bore; 1.26" Length Thru Bore; Narrow Inner Ring; 0.669" Outer Race Width; Spherical; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SB207-23
BDI #
21478162
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB207-23/p/21478162
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.01
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ritbearing.com
Weight / LBS
0.81571
Long Description
Insert Bearing; 1-7/16" Bore; 1.26" Length Thru Bore; Narrow Inner Ring; 0.669" Outer Race Width; Spherical; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

