https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-LS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwNnxpbWFnZS9qcGVnfGFESTBMMmcwTkM4eE1EZ3lNVFEzT0RnM05URTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNYMHhUWDFOVFh6TXdNSGd6TURBdWFuQm58ODE0NmU3Y2JiNGYxNDQ0MDhjNmVmOTJiMjVkZTc5NjI3Y2EzMjlkZjg2ZTAwYjQ2NjE4ODM2YTg3YTY3YzhhNA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-LS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwNnxpbWFnZS9qcGVnfGFESTBMMmcwTkM4eE1EZ3lNVFEzT0RnM05URTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNYMHhUWDFOVFh6TXdNSGd6TURBdWFuQm58ODE0NmU3Y2JiNGYxNDQ0MDhjNmVmOTJiMjVkZTc5NjI3Y2EzMjlkZjg2ZTAwYjQ2NjE4ODM2YTg3YTY3YzhhNA
TIMKEN
TIMKEN
SUC204/FVSL613
TIMKEN TIMKEN
Description
SUC204/FVSL613 INSERT BEARING ; 20MM BORE U SERIES SS WIR
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 47MM Outside Diameter; Not Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SUC204/FVSL613
BDI #
23242111
Details
423.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC204-FVSL613/p/23242111
Your Price
$ 423.33 / each
$ 424.00 / each BDIExpress
$ 424.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.16
EAN
0013992247346
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Triple Lip Contact Land Riding Nitrile Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Snap Ring Groove | Lubrication Groove | Food Grade Solid Lubricant | Hygienic Mounted
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.4
Long Description
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 47MM Outside Diameter; Not Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

