Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUC211-32 https://www.bdiexpress.com/medias/MFRNSKINSERT-BAL-SUC2-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MjR8aW1hZ2UvanBlZ3xhRFUxTDJnM05DOHhNRGcyTURJd09EWTROVEE0Tmk5TlJsSk9VMHRKVGxORlVsUmZRa0ZNWDFOVlF6SmZVMU5mTXpBd2VETXdNQzVxY0djfDQwNzUyYmE1NTVhODNmNmUzMDM5NmMxMjkwM2Q4NmE5NzBkNDNiNjkxZWZhMDJhODU2MzhlZDUzODExNzBhYmY
18209288 Insert Bearings Spherical OD 

NSK NSK

SUC211-32

Description

SUC211-32 INSERT BEARING ; ROUND BORE 55MM BORE 55.6MM W

Insert Bearing; 55MM Bore; Set Screw Mount; Ball Bearing

Part #

SUC211-32

BDI #
18209288

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

592.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 592.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.045
EAN
0029176798610
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Product Detail
Insert Bearing
Product Specification
55MM Bore; Set Screw Mount; Ball Bearing
Long Description
Insert Bearing; 55MM Bore; Set Screw Mount; Ball Bearing