PT INTERNATIONAL
PT INTERNATIONAL
U000-10MM
PT INTERNATIONAL PT INTERNATIONAL
Description
U000-10MM INSERT BEARING ; W/ECC LOCK
Insert Bearing; 10MM Bore; 17.5MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 26MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027277
BDI #
18133067
Details
48.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/U000-10MM/p/18133067
Your Price
$ 48.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.454
EAN
0800675177782
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.06614
Long Description
Insert Bearing; 10MM Bore; 17.5MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 26MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.394 Inch | 10 Millimeter
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


