https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzNXxpbWFnZS9qcGVnfGFHRXhMMmc1TUM4eE1EYzJPVFkzTURVM01EQXhOQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ODYxZmU4ZjFhOTA5NjE1NjcyZDAxZWY3NDE5Mjk5OTRlODM2MjBmYTk4NGIyOTI0OWMxYzAxNTc0ZmJkNzY5MQ
https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzNXxpbWFnZS9qcGVnfGFHRXhMMmc1TUM4eE1EYzJPVFkzTURVM01EQXhOQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ODYxZmU4ZjFhOTA5NjE1NjcyZDAxZWY3NDE5Mjk5OTRlODM2MjBmYTk4NGIyOTI0OWMxYzAxNTc0ZmJkNzY5MQ
TRITAN
TRITAN
UC202-10
TRITAN TRITAN
Description
UC202-10 INSERT BALL BEARING ; 5/8IN BORE IR WID 1.85IN OD
Insert Bearing; 5/8" Bore; 1.221" Length Thru Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical; 1.854" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101098932
BDI #
21436210
Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC202-10/p/21436210
Your Price
$ 25.75 / each
$ 26.00 / each BDIExpress
$ 26.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.2
EAN
0888569057167
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.44
Long Description
Insert Bearing; 5/8" Bore; 1.221" Length Thru Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical; 1.854" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.854 Inch | 47.092 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

