PT INTERNATIONAL
PT INTERNATIONAL
UC203-16MM-40
PT INTERNATIONAL PT INTERNATIONAL
Description
UC203-16MM-40 INSERT BEARING ; 16MM SHAFT W/SETSCREW
Insert Bearing; 16MM Bore; 25.9MM Length Thru Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027390
BDI #
18133165
Details
30.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC203-16MM-40/p/18133165
Your Price
$ 30.90 / each
$ 31.00 / each BDIExpress
$ 31.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.181
EAN
0800675152376
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.26455
Long Description
Insert Bearing; 16MM Bore; 25.9MM Length Thru Bore; Wide Inner Ring; 15MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
1.02 Inch | 25.9 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


