PT INTERNATIONAL
PT INTERNATIONAL
UC320-64
PT INTERNATIONAL PT INTERNATIONAL
Description
UC320-64 INSERT BEARING ; 4" BORE W/SETSCREW
Insert Bearing; 4" Bore; 4.252" Length Thru Bore; Wide Inner Ring; 2.126" Outer Race Width; Spherical; 8.465" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027671
BDI #
18133360
Details
1141.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC320-64/p/18133360
Your Price
$ 1,141.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.454
EAN
0800675197193
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
23.80992
Long Description
Insert Bearing; 4" Bore; 4.252" Length Thru Bore; Wide Inner Ring; 2.126" Outer Race Width; Spherical; 8.465" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
4.252 Inch | 108 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outer Race Width
2.126 Inch | 54 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


