PEER BEARING
PEER BEARING
UCN206-20B-A
PEER BEARING PEER BEARING
Description
PER.UCN206-20B-A INSERT BEARING ; W/GRUB-SCREW LOCKING
Insert Bearing; 1-1/4" Bore; Set Screw Mount; Spherical Outer Race Profile; Stainless Steel Material
Part #
PER.UCN206-20B-A
BDI #
27914085
Details
284.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCN206-20B-A/p/27914085
Your Price
$ 284.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.316
EAN
1200106231752
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://peerbearing.com
Product Detail
Insert Bearing
Product Specification
1-1/4" Bore; Set Screw Mount; Spherical Outer Race Profile; Stainless Steel Material
Long Description
Insert Bearing; 1-1/4" Bore; Set Screw Mount; Spherical Outer Race Profile; Stainless Steel Material
