Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCX18-56 https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-UCX-SS-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDV8aW1hZ2UvanBlZ3xhREZoTDJneVl5ODVOVFF3TnpFMU5UUTBOakEyTG1wd1p3fDRkNzBmNWUzOTgzYTFkZDRjYzljYTAxZjgzNzU5NWIxYjUwN2RmZTJhZjM3NTgzNjhkNTRkY2U5MDBhOWIwYmI
18134018 Insert Bearings Spherical OD 

PT INTERNATIONAL PT INTERNATIONAL

UCX18-56

Description

UCX18-56 INSERT BEARING ; 3-1/2" SETSCREW MED DUTY

Insert Bearing; 3-1/2" Bore; 4.09" Length Thru Bore; Wide Inner Ring; 1-1/2" Outer Race Width; Spherical; 6.693" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2101028904

BDI #
18134018

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

713.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 713.79 / each
$ 714.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
5.503
EAN
0800675192693
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
12.12542
Long Description
Insert Bearing; 3-1/2" Bore; 4.09" Length Thru Bore; Wide Inner Ring; 1-1/2" Outer Race Width; Spherical; 6.693" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
4.09 Inch | 103.886 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh