TIMKEN
TIMKEN
UEL214-44
TIMKEN TIMKEN
Description
UEL214-44 BALL BEARING HOUSING UNIT
Insert Bearing; 2-3/4" Bore; 3.374" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UEL214-44
BDI #
21947355
Details
355.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UEL214-44/p/21947355
Your Price
$ 355.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.94
EAN
0013992171023
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
6.6
Long Description
Insert Bearing; 2-3/4" Bore; 3.374" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


