Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UG314-43 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UG3-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjB8aW1hZ2UvanBlZ3xhRGsyTDJnd05DODVOVFF3TnpBM05UZ3hPVGd5TG1wd1p3fDdkMDJiNWI5N2MyYjAzZTdlYTVmMThiNmUwNTE5ZTFlODdmMDY4MWExZTlhZDg3YzdhYzYwODhiNDcxNTgxOGU
122386 Insert Bearings Spherical OD 

AMI BEARINGS AMI BEARINGS

UG314-43

Description

UG314-43 INSERT BEARING ; 2-11/16" ID

Insert Bearing; 2-11/16" Bore; 3.626" Length Thru Bore; Wide Inner Ring; 1.575" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UG314-43

BDI #
122386

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

684.8264 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 684.83 / each
$ 684.83 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.53
EAN
0808250312801
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UG314-43
Weight / LBS
10
Long Description
Insert Bearing; 2-11/16" Bore; 3.626" Length Thru Bore; Wide Inner Ring; 1.575" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Outer Race Width
1.575 Inch | 40 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh