https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG3-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0OXxpbWFnZS9qcGVnfGFEUTNMMmcwWmk4eE1EYzJPRGsyTVRJd09ETTFNQzlKVGtSTUxVSkpUbE5GVWxSZlFrRk1YMVZITTE5RFgxTlFYek13TUhnek1EQXVhbkJufGU1YTY5YTVmNjdmZWQxM2VmMTNkY2U3ZTMyNDcxYmY0MjE5ZjJjOGM0NTk4YmE3NzdlZjQ1NWYwY2NmZmQyNWQ
https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG3-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0OXxpbWFnZS9qcGVnfGFEUTNMMmcwWmk4eE1EYzJPRGsyTVRJd09ETTFNQzlKVGtSTUxVSkpUbE5GVWxSZlFrRk1YMVZITTE5RFgxTlFYek13TUhnek1EQXVhbkJufGU1YTY5YTVmNjdmZWQxM2VmMTNkY2U3ZTMyNDcxYmY0MjE5ZjJjOGM0NTk4YmE3NzdlZjQ1NWYwY2NmZmQyNWQ
LINKBELT
LINKBELT
UG328L
LINKBELT LINKBELT
Description
UG328L INSERT BALL BEARING ; 1-3/4" BORE IR WID 3.937" OD
Insert Bearing; 1-3/4" Bore; 2-19/32" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Steel Clad Clearance Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
10430690
BDI #
580762
Details
407.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UG328L/p/580762
Your Price
$ 407.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.676
EAN
0662327735036
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Steel Clad Clearance
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Single Collar | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
UG328L
Manufacturer Internal Number
5873503
Weight / LBS
3.95
Long Description
Insert Bearing; 1-3/4" Bore; 2-19/32" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Steel Clad Clearance Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.75 Inch | 44.45 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
2.594 Inch | 65.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

