https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG3-TA-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUzMTd8aW1hZ2UvanBlZ3xhRFkzTDJoaU9TOHhNREl3T0Rjek1EUTRNRFkzTUM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFWSE0xOVVRVjlUVUY4ek1EQllNekF3TG1wd1p3fDlmZjEzZmQ2ZGU0M2Q2ZmQ0ZTI4YTJlODkxMDdkMjFhY2FhYjNhMjg2YjM5MzNjNDBjOTRlNzFhYmZlODU3MzA
https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG3-TA-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUzMTd8aW1hZ2UvanBlZ3xhRFkzTDJoaU9TOHhNREl3T0Rjek1EUTRNRFkzTUM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFWSE0xOVVRVjlUVUY4ek1EQllNekF3TG1wd1p3fDlmZjEzZmQ2ZGU0M2Q2ZmQ0ZTI4YTJlODkxMDdkMjFhY2FhYjNhMjg2YjM5MzNjNDBjOTRlNzFhYmZlODU3MzA
LINKBELT
LINKBELT
UG3K47L
LINKBELT LINKBELT
Description
UG3K47L INSERT BALL BEARING ; 2-15/16" SHAFT DIA
Insert Bearing; 2-15/16" Bore; 3-33/64" Length Thru Bore; Wide Inner Ring; 1.929" Outer Race Width; Spherical; 7.481" Outside Diameter; Relubricatable; Steel Clad Clearance Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
10430694
BDI #
577581
Details
4099.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UG3K47L/p/577581
Your Price
$ 4,099.40 / each
$ 4,100.00 / each BDIExpress
$ 4,100.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
9.33
EAN
0793699161144
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Steel Clad Clearance
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Single Collar | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
UG3K47L
Manufacturer Internal Number
5816114
Weight / LBS
23.5
Long Description
Insert Bearing; 2-15/16" Bore; 3-33/64" Length Thru Bore; Wide Inner Ring; 1.929" Outer Race Width; Spherical; 7.481" Outside Diameter; Relubricatable; Steel Clad Clearance Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
7.481 Inch | 190.017 Millimeter
Length Thru Bore
3.516 Inch | 89.306 Millimeter
Outer Race Width
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

