https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-UK2-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwN3xpbWFnZS9qcGVnfGFEVmpMMmhqT1M4eE1EYzJPVEkwT1RVd01USXhOQzlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMVZMTWw5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8NTBlZmZhMGE3ZDFlNzQwYWY3NDY1YTlhN2M4MWU4ZmM4YjBkZjhhMzA3YjM4NWYzYWNkOTNiMTk0MjdiOTVhNw
https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-UK2-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwN3xpbWFnZS9qcGVnfGFEVmpMMmhqT1M4eE1EYzJPVEkwT1RVd01USXhOQzlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMVZMTWw5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8NTBlZmZhMGE3ZDFlNzQwYWY3NDY1YTlhN2M4MWU4ZmM4YjBkZjhhMzA3YjM4NWYzYWNkOTNiMTk0MjdiOTVhNw
PT INTERNATIONAL
PT INTERNATIONAL
UK218
PT INTERNATIONAL PT INTERNATIONAL
Description
UK218 INSERT BALL BEARING ; TAPER BORE
Insert Bearing; 90MM Bore; 47MM Length Thru Bore; Wide Inner Ring; 36MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101028946
BDI #
18134537
Details
538.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK218/p/18134537
Your Price
$ 538.69 / each
$ 539.00 / each BDIExpress
$ 539.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.672
EAN
0800675165192
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
10.3
Long Description
Insert Bearing; 90MM Bore; 47MM Length Thru Bore; Wide Inner Ring; 36MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
1.85 Inch | 47 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

