

AMI BEARINGS
AMI BEARINGS
UK316+HA2316
AMI BEARINGS AMI BEARINGS
Description
UK316+HA2316 INSERT BEARING ; 2-11/16" ID
Insert Bearing; 2-11/16" Bore; 3.071" Length Thru Bore; Wide Inner Ring; 1.732" Outer Race Width; Spherical; 6.693" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK316+HA2316
BDI #
123131

Details
623.8607000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK316+HA2316/p/123131
Your Price
$ 623.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.79
EAN
0808250313174
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UK316+HA2316
Weight / LBS
12.39
Long Description
Insert Bearing; 2-11/16" Bore; 3.071" Length Thru Bore; Wide Inner Ring; 1.732" Outer Race Width; Spherical; 6.693" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
3.071 Inch | 78 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Outer Race Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh