https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFERXdMMmcyTmk4eE1EYzNNVEE1TXpjME9UYzVNQzlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8YjhmZWQwMTE5NTYyNmE0ZWUzM2ZjOTI5OGY3NTM4MTNlMjcxYzFjNDAwYmNmNDg4N2MwNzA5OGQ2OGViNTA2Mw
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFERXdMMmcyTmk4eE1EYzNNVEE1TXpjME9UYzVNQzlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8YjhmZWQwMTE5NTYyNmE0ZWUzM2ZjOTI5OGY3NTM4MTNlMjcxYzFjNDAwYmNmNDg4N2MwNzA5OGQ2OGViNTA2Mw
AMI BEARINGS
AMI BEARINGS
UK319
AMI BEARINGS AMI BEARINGS
Description
UK319 ADAPTER BEARING ; HEAVY DUTY
Insert Bearing; 95MM Bore; 66MM Length Thru Bore; Wide Inner Ring; 50MM Outer Race Width; Spherical; 200MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK319
BDI #
123097
Details
838.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK319/p/123097
Your Price
$ 838.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
6.986
EAN
0808250313211
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Weight / LBS
15.4
Long Description
Insert Bearing; 95MM Bore; 66MM Length Thru Bore; Wide Inner Ring; 50MM Outer Race Width; Spherical; 200MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.969 Inch | 50 Millimeter
Bore
3.74 Inch | 95 Millimeter
Length Thru Bore
2.598 Inch | 66 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

