https://www.bdiexpress.com/medias/INDBROINSERT-BAL-VS2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTd8aW1hZ2UvanBlZ3xhRGMzTDJoa1l5OHhNRGN4TVRJMU5EUXdNVEExTkM5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVE1sOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGZkZjc0MDBlMWQxMjQ1YWI2YTRmYjNmN2E5NGVjM2EzNjEwNThhZWIyNWNhZGEzOTg2MDcyZWYyOTg1MTIxYWE
https://www.bdiexpress.com/medias/INDBROINSERT-BAL-VS2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTd8aW1hZ2UvanBlZ3xhRGMzTDJoa1l5OHhNRGN4TVRJMU5EUXdNVEExTkM5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVE1sOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGZkZjc0MDBlMWQxMjQ1YWI2YTRmYjNmN2E5NGVjM2EzNjEwNThhZWIyNWNhZGEzOTg2MDcyZWYyOTg1MTIxYWE
BROWNING
BROWNING
VS-227
BROWNING BROWNING
Description
NOT AVAILABLE IN US
Insert Bearing; 1-11/16" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
767415 - OBS
BDI #
311482
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/VS-227/p/311482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.73
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VS-227
Manufacturer Internal Number
767415
Weight / LBS
1.6
Long Description
Insert Bearing; 1-11/16" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

