https://www.bdiexpress.com/medias/INDREXINSERT-BAL-W231-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTh8aW1hZ2UvanBlZ3xhREF3TDJnME9TOHhNREl3T0Rjek1UWTJNRE14T0M5SlRrUlNSVmhKVGxORlVsUmZRa0ZNWDFjeU16RmZSVU5mVTFCZk16QXdXRE13TUM1cWNHY3wwMmJkNTNiMTg2Zjc5MTllMDFkOTJkNDRlZGNhNzYwMjAwOTI4MmI5ZjlhZWI0YzVmZTIwZjc4ZmFkMWJjYmEy
https://www.bdiexpress.com/medias/INDREXINSERT-BAL-W231-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTh8aW1hZ2UvanBlZ3xhREF3TDJnME9TOHhNREl3T0Rjek1UWTJNRE14T0M5SlRrUlNSVmhKVGxORlVsUmZRa0ZNWDFjeU16RmZSVU5mVTFCZk16QXdXRE13TUM1cWNHY3wwMmJkNTNiMTg2Zjc5MTllMDFkOTJkNDRlZGNhNzYwMjAwOTI4MmI5ZjlhZWI0YzVmZTIwZjc4ZmFkMWJjYmEy
LINKBELT
LINKBELT
W216EL
LINKBELT LINKBELT
Description
W216EL INSERT BALL BEARING ; 1" BORE NARROW IR 2.047" OD
Insert Bearing; 1" Bore; 1-7/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
10435640
BDI #
576843
Details
51.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/W216EL/p/576843
Your Price
$ 51.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.2
EAN
0793699283372
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
W216EL
Manufacturer Internal Number
128337
Weight / LBS
0.5
Long Description
Insert Bearing; 1" Bore; 1-7/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

