https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YAR-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MHxpbWFnZS9qcGVnfGFETXlMMmhsTnk4eE1EYzJPVFU0TWprME9ETTRNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxCVWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8OTgwZjJlYzU3N2Y2YjAwYjk2NTk5ZGFiNDkzZjFmNzRhNTU0ZTBmYjUwMTY4ZjE1NGI4MjE1NGU1MWVkM2IzNA
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YAR-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MHxpbWFnZS9qcGVnfGFETXlMMmhsTnk4eE1EYzJPVFU0TWprME9ETTRNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxCVWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8OTgwZjJlYzU3N2Y2YjAwYjk2NTk5ZGFiNDkzZjFmNzRhNTU0ZTBmYjUwMTY4ZjE1NGI4MjE1NGU1MWVkM2IzNA
SKF
SKF
YAR 208-108-2F/VA228
SKF SKF
Description
YAR 208-108-2F/VA228 INSERT BEARING
Insert Bearing; 1-1/2" Bore; 1.937" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Not Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAR 208-108-2F/VA228
BDI #
1262106
Details
357.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-208-108-2F-VA228/p/1262106
Your Price
$ 357.41 / each
$ 358.00 / each BDIExpress
$ 358.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.66
EAN
7316579070829
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAR 208-108-2FW/VA228
Weight / LBS
1.3
Long Description
Insert Bearing; 1-1/2" Bore; 1.937" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Not Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

