https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YAT-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Mjh8aW1hZ2UvanBlZ3xhRGs0TDJnMU1pOHhNRE14TURRMU56Z3hPVEUyTmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsQlZGOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fDcxYmZjZmY0ODNkOTc0YTFlMGY1Y2YxMmQ0OWY5NmM3YWZmNGM4ZWQ0NTc2NDZkZmU1NjBhMWZiOGY3YmVjZGE
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YAT-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Mjh8aW1hZ2UvanBlZ3xhRGs0TDJnMU1pOHhNRE14TURRMU56Z3hPVEUyTmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsQlZGOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fDcxYmZjZmY0ODNkOTc0YTFlMGY1Y2YxMmQ0OWY5NmM3YWZmNGM4ZWQ0NTc2NDZkZmU1NjBhMWZiOGY3YmVjZGE
SKF
SKF
YAT 203-010
SKF SKF
Description
YAT 203-010 INSERT BALL BRG ; 5/8" BORE NARROW IR 1.575" OD
Insert Bearing; 5/8" Bore; 0.886" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAT 203-010
BDI #
1261534
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAT-203-010/p/1261534
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.093
EAN
7316571504544
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAT 203-010
Weight / LBS
0.176
Long Description
Insert Bearing; 5/8" Bore; 0.886" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.886 Inch | 22.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

