BDI APPROVED BEARING
BDI APPROVED BEARING
YET 210
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING YET 210
Insert Bearing; 50MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 22MM Outer Race Width; 90MM Outside Diameter; Relubricatable; M Seal Seal; Eccentric Collar Mounting; No Snap Ring
Part #
YET 210
BDI #
1477307
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YET-210/p/1477307
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
50MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 22MM Outer Race Width; 90MM Outside Diameter; Relubricatable; M Seal Seal; Eccentric Collar Mounting; No Snap Ring
Long Description
Insert Bearing; 50MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 22MM Outer Race Width; 90MM Outside Diameter; Relubricatable; M Seal Seal; Eccentric Collar Mounting; No Snap Ring
