https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-YG2-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2MjN8aW1hZ2UvanBlZ3xhR0ZpTDJnME5TOHhNREl3T0Rjek1UYzFPRFl5TWk5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFsSE1sOUZRMTlUVUY4ek1EQllNekF3TG1wd1p3fGEwM2YzZWJmMTI2NjVhNzJlOTIzNjE0MWQxMWRiYTM2MWQ4NTMzNTI4NTc5NzA2ODY2MjJjNmY0YTQxZGRiMGM
https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-YG2-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2MjN8aW1hZ2UvanBlZ3xhR0ZpTDJnME5TOHhNREl3T0Rjek1UYzFPRFl5TWk5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFsSE1sOUZRMTlUVUY4ek1EQllNekF3TG1wd1p3fGEwM2YzZWJmMTI2NjVhNzJlOTIzNjE0MWQxMWRiYTM2MWQ4NTMzNTI4NTc5NzA2ODY2MjJjNmY0YTQxZGRiMGM
LINKBELT
LINKBELT
YG231NL
LINKBELT LINKBELT
Description
YG231NL INSERT BALL BEARING ; 1-15/16" SHAFT DIA
Insert Bearing; 1-15/16" Bore; 2-15/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
10435698
BDI #
577069
Details
175.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YG231NL/p/577069
Your Price
$ 175.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.024
EAN
0662327153199
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
YG231NL
Manufacturer Internal Number
5815319
Weight / LBS
2.1
Long Description
Insert Bearing; 1-15/16" Bore; 2-15/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

