https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSP-SL-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3NXxpbWFnZS9qcGVnfGFHTmpMMmcyTVM4eE1EYzNNREl5T1RneU1UUTNNQzlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUVUY5VFRGOVRVRjh6TURCNE16QXdMbXB3Wnd8MDQ0YzJmY2YxZGIwNmQ2NzM2YmQ1MWNkM2Y0YWRlOGJkNzc5NDc0ODUzZWE0MDFkYTIyODEzMWY1MTExMWM2YQ
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSP-SL-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3NXxpbWFnZS9qcGVnfGFHTmpMMmcyTVM4eE1EYzNNREl5T1RneU1UUTNNQzlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUVUY5VFRGOVRVRjh6TURCNE16QXdMbXB3Wnd8MDQ0YzJmY2YxZGIwNmQ2NzM2YmQ1MWNkM2Y0YWRlOGJkNzc5NDc0ODUzZWE0MDFkYTIyODEzMWY1MTExMWM2YQ
SKF
SKF
YSP 211 SB-2F
SKF SKF
Description
YSP 211 SB-2F INSERT BALL BEARING
Insert Bearing; 55MM Bore; 49MM Length Thru Bore; Wide Inner Ring; 25MM Outer Race Width; Spherical; 100MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YSP 211 SB-2F
BDI #
1309304
Details
156.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YSP-211-SB-2F/p/1309304
Your Price
$ 156.56 / each
$ 157.00 / each BDIExpress
$ 157.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.995
EAN
7316574712458
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
2.16053
Long Description
Insert Bearing; 55MM Bore; 49MM Length Thru Bore; Wide Inner Ring; 25MM Outer Race Width; Spherical; 100MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.929 Inch | 49 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

