

COOPER BEARING
COOPER BEARING
01BCPS240MMEX
COOPER BEARING COOPER BEARING
Description
01BCPS240MMEX
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 292MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 483MM Minimum Bolt Spacing; 521MM Maximum Bolt Spacing; Relubricatable; Steel; Expansion
Part #
01BCPS240MMEX
BDI #
19080676

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCPS240MMEX/p/19080676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 240M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Steel Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 292MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 483MM Minimum Bolt Spacing; 521MM Maximum Bolt Spacing; Relubricatable; Steel; Expansion
Length Thru Bore
8.74 Inch | 222 Millimeter
Bolt Spacing Minimum
19.016 Inch | 483Millimeter
Bolt Spacing Maximum
20.512 Inch | 521Millimeter
Nominal Bolt Center to Center
19.8 Inch | 502.9 Millimeter
Bore
9.449 Inch | 240 Millimeter
Base to Center Height
11.5 Inch | 292 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh