

COOPER BEARING
COOPER BEARING
01EBCP115MEXAT
COOPER BEARING COOPER BEARING
Description
01EBCP115MEXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 115MM
Pillow Block Bearing; 2 Bolt Pillow Block; 115MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 374MM Minimum Bolt Spacing; 410MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.01EBCP115MEXAT
BDI #
24531297

Details
8221.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP115MEXAT/p/24531297
Your Price
$ 8,221.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
39.778
EAN
7316579406734
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 115M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
94.13739
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 115MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 374MM Minimum Bolt Spacing; 410MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
15.4 Inch | 391.2 Millimeter
Bolt Spacing Minimum
14.724 Inch | 374Millimeter
Base to Center Height
5.625 Inch | 143 Millimeter
Length Thru Bore
5.591 Inch | 142 Millimeter
Bore
4.528 Inch | 115 Millimeter
Bolt Spacing Maximum
16.142 Inch | 410Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh