

COOPER BEARING
COOPER BEARING
01EBCP160MGRAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP160MGRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 160MM
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 213MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 356MM Minimum Bolt Spacing; 380MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.01EBCP160MGRAT
BDI #
22988971

Details
29219.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP160MGRAT/p/22988971
Your Price
$ 29,219.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
113.15
EAN
7316579399623
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 160M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
229.28075
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 213MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 356MM Minimum Bolt Spacing; 380MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
6.299 Inch | 160 Millimeter
Bolt Spacing Maximum
14.961 Inch | 380Millimeter
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Base to Center Height
8.386 Inch | 213 Millimeter
Length Thru Bore
7.559 Inch | 192 Millimeter
Bolt Spacing Minimum
14.016 Inch | 356Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh