

COOPER BEARING
COOPER BEARING
01EBCP170MGRAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP170MGRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 170MM
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 235MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 376MM Minimum Bolt Spacing; 400MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.01EBCP170MGRAT
BDI #
22988975

Details
36043.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP170MGRAT/p/22988975
Your Price
$ 36,043.82 / each
$ 36,044.00 / each BDIExpress
$ 36,044.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
128.53
EAN
7316579400169
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 170M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
257.94085
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 235MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 376MM Minimum Bolt Spacing; 400MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bolt Spacing Minimum
14.803 Inch | 376Millimeter
Bore
6.693 Inch | 170 Millimeter
Bolt Spacing Maximum
15.748 Inch | 400Millimeter
Base to Center Height
9.25 Inch | 235 Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh