

COOPER BEARING
COOPER BEARING
01EBCP412GRAT
COOPER BEARING COOPER BEARING
Description
01EBCP412GRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 4-3/4"
Pillow Block Bearing; 2 Bolt Pillow Block; 4-3/4" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-1/4" Minimum Bolt Spacing; 18-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.01EBCP412GRAT
BDI #
24531359

Details
9834.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP412GRAT/p/24531359
Your Price
$ 9,834.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
72.993
EAN
7316579407762
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
01E B 412
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
161.722
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-3/4" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-1/4" Minimum Bolt Spacing; 18-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6.375 Inch | 162 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Bolt Spacing Minimum
17.25 Inch | 438.15Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Length Thru Bore
6.125 Inch | 155.575 Millimeter
Bolt Spacing Maximum
18.188 Inch | 461.975Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh