

COOPER BEARING
COOPER BEARING
01EBCP504EXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP504EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 5-4/16"
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/4" Bore; 7-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 18-1/2" Minimum Bolt Spacing; 19-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.01EBCP504EXAT
BDI #
24531371

Details
12000.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP504EXAT/p/24531371
Your Price
$ 12,000.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
72.013
EAN
7316579408752
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
01E B 504
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
190.19
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/4" Bore; 7-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 18-1/2" Minimum Bolt Spacing; 19-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
7.125 Inch | 181 Millimeter
Length Thru Bore
6.625 Inch | 168.275 Millimeter
Bolt Spacing Minimum
18.5 Inch | 469.9Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Bolt Spacing Maximum
19.5 Inch | 495.3Millimeter
Nominal Bolt Center to Center
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh